Beli supplier mesin strapping band di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. yatta Manual Strapping Band
    Mulai

    Rp279.900

    yatta Manual Strapping Band
    atribut:
    • Color: Yellow
    • Size (mm): 15
    • Length (m): 100
  2. Bodhi Strapping Band (Pengikat Tali)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bodhi Strapping Band (Pengikat Tali)
    atribut:
    • Size (mm): 15
  3. Non Brand Manual Strapping Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Non Brand Manual Strapping Tool
    Deskripsi:
    Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
  4. SIAT Battery-Operated Strapping Tool
    Mulai

    Rp63.999.900

    SIAT Battery-Operated Strapping Tool
    Deskripsi:
    Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.
    atribut:
    • Strap Quality: PP - PET
    • Joint Type: Friction Weld Seal
  5. Sanwa Semi Automatic Strapping Machine
    Mulai

    Rp11.999.900

    Sanwa Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 560x900x740
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2.5
  6. YAMAGUCHI Semi Automatic Strapping Machine
    Mulai

    Rp23.999.900

    YAMAGUCHI Semi Automatic Strapping Machine
    atribut:
    • Dimensions (W x L x H) (mm): 580x910x750
    • Strap Width (mm): 9 to 15
    • Strapping Speed (s/strap): 2
  7. AVON Ribbon Wound Strapping
    Mulai

    Rp3.099.900

    AVON Ribbon Wound Strapping
    Deskripsi:
    Ribbon: Each layer is wound directly over the one below, so that the width of coil is the width of strap. 0.5mm thickness. Approximate breaking strain: 12mm: 561kg, 16mm: 714kg, 19mm: 846kg. Approximate reel length: 12mm: 330m, 16mm: 334m, 19mm: 335m. Images are for illustration purposes only
    atribut:
    • Thickness: 0.5mm
  8. AVON Mill Wound Strapping
    Mulai

    Rp6.999.900

    AVON Mill Wound Strapping
    Deskripsi:
    Mill Wound: Each layer oscillates across the layer below, uniformly and tightly across the 63.5mm width of the coil. 0.5mm thickness. Approximate breaking strain: 12mm: 561kg, 16mm: 714kg, 19mm: 846kg. Approximate reel length: 12mm: 965m, 16mm: 763m, 19mm: 643m. Images are for illustration purposes only
    atribut:
    • Thickness: 0.5mm
  9. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  10. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  11. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

Daftar Harga supplier mesin strapping band Terbaru October 2026
yatta Manual Strapping BandRp279.900
Bodhi Strapping Band (Pengikat Tali)Rp129.900
Non Brand Manual Strapping ToolRp669.900
SIAT Battery-Operated Strapping ToolRp63.999.900
Sanwa Semi Automatic Strapping MachineRp11.999.900
YAMAGUCHI Semi Automatic Strapping MachineRp23.999.900
AVON Ribbon Wound StrappingRp3.099.900
AVON Mill Wound StrappingRp6.999.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp1.199.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)